Zoro Homepage

Addon Panasonic Cf-Wrba602G Compatible 2Gb Ddr2-667Mhz Unbuffered

  • Mfr # CF-WRBA602G-AA

  • Zoro # G0611400


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Rank
Dual-rank
CAS Latency
CL5
Number of Pins
200
Compatibility
Panasonic: Toughbook 19 Mk1 CF-19C, D, EPanasonic: Toughbook 19 Mk2 CF-19FPanasonic: Toughbook 30 CF-30Panasonic: Toughbook 51 CF-51P, CF-51Q Core DuoPanasonic: Toughbook 74 CF-74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-WRBA602G-AA
Zoro #
G0611400
UPC #
821455158852
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
2 GB

Details

Memory Rank
Dual-rank
CAS Latency
CL5
Number of Pins
200
Compatibility
Panasonic: Toughbook 19 Mk1 CF-19C, D, EPanasonic: Toughbook 19 Mk2 CF-19FPanasonic: Toughbook 30 CF-30Panasonic: Toughbook 51 CF-51P, CF-51Q Core DuoPanasonic: Toughbook 74 CF-74
Memory Speed
667 MHz
Memory Standard
DDR2-667/PC2-5300
Memory Voltage
1.80V
Memory Technology
DDR2 SDRAM
Item
RAM Module
Error Checking
Non-ECC
Number of Modules
(1) 2GB
Device Supported
Notebook
Signal Processing
Unbuffered

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.