
Addon Qlogic Qle3240-Sr-Ck Comparable 10Gbs Single Open Sfp+ Port
Mfr # QLE3240-SR-CK-AO
Zoro # G0584846
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Includes
QLogic 10Gigabit Ethernet Card, (2) 10GBase-SR SFP+ Transceivers,
Host Interface
PCI Express x8
Device Supported
Server
Number of Ports
1
Mounting
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLE3240-SR-CK-AO
Zoro #
G0584846
UPC #
821455095737
Country of Origin
Unknown
Details
Includes
QLogic 10Gigabit Ethernet Card, (2) 10GBase-SR SFP+ Transceivers,
Host Interface
PCI Express x8
Device Supported
Server
Number of Ports
1
Mounting
Plug-in Card
Network Technology
10GBase-SR
Expansion Slot Type
SFP+
Item
10Gigabit Ethernet Card
Media Type Supported
Optical Fiber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.