Zoro Homepage

Addon Qlogic Qle8360-Cu-Ck Comparable 10Gbs Single Open Sfp+ Port

  • Mfr # QLE8360-CU-CK-AO

  • Zoro # G0573567


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP+
Number of Ports
1
Host Interface
PCI Express x8
Device Supported
Server
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLE8360-CU-CK-AO
Zoro #
G0573567
UPC #
821455229033
Country of Origin
Unknown

Details

Expansion Slot Type
SFP+
Number of Ports
1
Host Interface
PCI Express x8
Device Supported
Server
Media Type Supported
Optical Fiber
Mounting
Plug-in Card
Item
10Gigabit Ethernet Card
Network Technology
10GBase-X

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.