
Addon Rj-45 To Usb Adapter Cable
Mfr # 0A36322-AO
Zoro # G0602109
product price: $31.79
/eaKey Features
Color
Gray, Black
Height
5.5 in
Width
0.5 in
USB Specification
USB 3.0
Compatible With
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36322-AO
Zoro #
G0602109
UPC #
821455276815
Country of Origin
Unknown
Dimensions
Height
5.5 in
Width
0.5 in
Overall Depth
4"
Depth
4 in
Details
Item
Gigabit Ethernet Card
Color
Gray, Black
USB Specification
USB 3.0
Compatible With
PC
For Use With
Network
Number of Ports
1
Application
Network
Host Interface
USB 3.0 Type A
Number of Network (RJ-45) Ports
1
USB Standard
USB 3.0
Network Technology
10/100/1000Base-T
Device Supported
PC
Total Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.