Addon Safenet 904-40001-001 Compatible Taa Compliant Oc-192-Lr Xfp

  • Mfr # 904-40001-001-AO

  • Zoro # G3446979


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC OC-192 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-40001-001-AO
Zoro #
G3446979
UPC #
821455177990
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC OC-192 Network
Type
XFP
Max. Data Transfer Rate
10
Compatibility
MSA Compliant
Number of Ports
1
Network Technology
OC-192/STM-64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.