Shop ADD-ON
See all product information
Create Account
ADDON SAMSUNG COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER (SMF, 1330NMT
- Mfr # SFG-AEH2FZDAVZ-AO
- Zoro # G823960595
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Depth
2.6 in
Ethernet Technology
10 Gigabit Ethernet
Single Mode/Multi-Mode
Single-mode
Height
0.4 in
Max. Operating Temp.
185 Degere F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFG-AEH2FZDAVZ-AO
- Zoro #
- G823960595
- UPC #
- -
- Country of Origin
- United States
- Ethernet Technology
- 10 Gigabit Ethernet
- Single Mode/Multi-Mode
- Single-mode
- Max. Operating Temp.
- 185 Degere F
- Data Transfer Speed
- 10 Gbps
- Number of Ports
- 1
- Min. Operating Temp.
- -40 Degree F
Dimensions
- Depth
- 2.6 in
- Height
- 0.4 in
- Wavelength
- 1330 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.