
Addon Samsung Pa-1250-98 Compatible 40W 12V At 1A Laptop Power
Mfr # PA-1250-98-AO
Zoro # G0139427
product price:Â $62.15
/eaKey Features
Max. Output
40 W
Volts AC/DC
12V DC
Includes
(1) Power Cord
Color
Black
Brand Compatibility
Samsung
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA-1250-98-AO
Zoro #
G0139427
UPC #
821456025221
Country of Origin
Unknown
Dimensions
Depth
7.5 in
Height
1.5 in
Width
3.5 in
Details
Item
Power Adapter
Max. Output
40 W
Volts AC/DC
12V DC
Includes
(1) Power Cord
Color
Black
Brand Compatibility
Samsung
Device Supported
Notebook
Compatibility
Samsung Notebooks
USB
Yes
Max. Output Current
1.75 A
Green Environmental Attribute
Environmentally Friendly
Compatible Devices
Notebook
Maximum Output Current
1.75 A
Environmentally Friendly
Yes
Package Contents
40W Power Adapter1 x Power Cord
Maximum Output Power
40 W
Output Voltage
12 V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.