Shop ADD-ON
See all product information
Create Account
AddOn SFP Module - For Optical Network, Data Networking - 1 x LC 1000Base-LX Network1
- Mfr # F5-UPG-SFPLX-R-AO
- Zoro # G0911229
product price:Â
$
57.19
/ea
Key Features
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Compatibility
MSA CompliantBIG-IIP System - 11000BIG-IIP System - 11050BIG-IIP System - 1600BIG-IIP System - 3600BIG-IIP System - 3900BIG-IIP System - 6900/6900SBIG-IIP System - 8900BIG-IIP System - 8950/8950SEnterprise ManagerVIPRION 2400 - 2100 BladeVIPRION 4480 - 4200 BladeVIPRION 4480 - 4300 BladeBig-IP 8400 Series Application SwitchBig-IP 6400 Series Application SwitchBig-IP 3400 Series Application SwitchBig-IP 4100 Series Application SwitchBig-IP 6800 Series Application SwitchBig-IP 8800 Series Application SwitchBig-IP 6400 NEBS Series Application SwitchBig-IP 3410 Series Application SwitchBig-IP 1500 Series Application Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5-UPG-SFPLX-R-AO
- Zoro #
- G0911229
- UPC #
- 821455078990
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Interfaces/Ports Details
- (1) LC 1000Base-LX Network
- Number of Ports
- 1
- Fiber Optic Mode
- Single-mode
- Compatibility
- MSA CompliantBIG-IIP System - 11000BIG-IIP System - 11050BIG-IIP System - 1600BIG-IIP System - 3600BIG-IIP System - 3900BIG-IIP System - 6900/6900SBIG-IIP System - 8900BIG-IIP System - 8950/8950SEnterprise ManagerVIPRION 2400 - 2100 BladeVIPRION 4480 - 4200 BladeVIPRION 4480 - 4300 BladeBig-IP 8400 Series Application SwitchBig-IP 6400 Series Application SwitchBig-IP 3400 Series Application SwitchBig-IP 4100 Series Application SwitchBig-IP 6800 Series Application SwitchBig-IP 8800 Series Application SwitchBig-IP 6400 NEBS Series Application SwitchBig-IP 3410 Series Application SwitchBig-IP 1500 Series Application Switch
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-LX
- Max. Data Transfer Rate
- 1
- Item
- SFP
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.