
Addon Solarflare Sfn7142Q Comparable 40Gbs Dual Open Qsfp+ Port Pcie
Mfr # SFN7142Q-AO
Zoro # G0753692
product price:Â $1,232.99
/ea
Free Shipping & Returns
Key Features
Includes
Half-height and Full-height Brackets.
Media Type Supported
Optical Fiber
Device Supported
Server
Mounting
Plug-in Card
Number of Ports
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFN7142Q-AO
Zoro #
G0753692
UPC #
821455592151
Country of Origin
Unknown
Details
Includes
Half-height and Full-height Brackets.
Media Type Supported
Optical Fiber
Device Supported
Server
Mounting
Plug-in Card
Number of Ports
2
Item
40Gigabit Ethernet Card
Host Interface
PCI Express 3.0 x8
Expansion Slot Type
QSFP+
Network Technology
40GBase-X
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.