Addon Sonicwall 01-Ssc-9790 Compatible Taa Compliant 1000Base-Lx Sfp

  • Mfr # 01-SSC-9790-AO

  • Zoro # G3448482


product price: $53.25
/ea

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Media Type Supported
Optical Fiber
Connector Type
LC
Max. Data Transfer Rate
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-SSC-9790-AO
Zoro #
G3448482
UPC #
821455178065
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Media Type Supported
Optical Fiber
Connector Type
LC
Max. Data Transfer Rate
1
Compatibility
Network Security Appliance - 5600Network Security Appliance - NSA 250MNetwork Security Appliance - NSA 2600Network Security Appliance - NSA 3600Network Security Appliance - NSA 4600Network Security Appliance - NSA 6600MSA Compliant
Network Technology
1000Base-LX
Number of Ports
1
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Item
SFP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.