Addon Sun 7101675 Compatible Taa Compliant 16Gbase-Sw Fibre Channel

  • Mfr # 7101675-AO

  • Zoro # G0926909


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Ethernet Technology
16 Gigabit Ethernet
Network Technology
Fiber Channel
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7101675-AO
Zoro #
G0926909
UPC #
821455644645
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Item
SFP+
Ethernet Technology
16 Gigabit Ethernet
Network Technology
Fiber Channel
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Fiber Channel Network
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.