Zoro Homepage

Addon Sun X2129A Comp Sfp+ Taa Xcvr

  • Mfr # X2129A-AO

  • Zoro # G0912437


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2129A-AO
Zoro #
G0912437
UPC #
821455601495
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
Network Technology
10GBase-SR
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.