
Addon Toshiba Pa3918U-1M4G Compatible 4Gb Ddr3-1333Mhz Unbuffered
Mfr # PA3918U-1M4G-AA
Zoro # G0639260
product price:Â $46.45
/eaKey Features
Thickness
500 mil
Memory Size
4 GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA3918U-1M4G-AA
Zoro #
G0639260
UPC #
821455158999
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
4 GB
Details
Signal Processing
Unbuffered
Error Checking
Non-ECC
Device Supported
Notebook
Number of Pins
200
Memory Voltage
1.50V
Memory Standard
DDR3-1333/PC3-10664
Memory Speed
1333 MHz
Item
RAM Module
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 4GB
Memory Rank
Dual-rank
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.