
Addon Usb 3.0 (A) Male To Hdmi Female White Usb Video Adapter
Mfr # USB302HDMI
Zoro # G0636549
product price: $24.35
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
HDMI 1.3 Digital Audio/Video
Includes
(1) 1ft Cable
Color
Black
Standards
FCC, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB302HDMI
Zoro #
G0636549
UPC #
821455075012
Country of Origin
Unknown
Dimensions
Overall Length
7.9 in
Details
Item
Graphic Adapter
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
HDMI 1.3 Digital Audio/Video
Includes
(1) 1ft Cable
Color
Black
Standards
FCC, CE
Max. Resolution Supported
2048 x 1152
Platform Supported
Mac
Adapter Type
HDMI/USB
Analog / Digital
Digital
Operating System
Windows XP Home or Professional SP2 or SP3, Windows Vista SP1 or SP2 (32- bit or 64-bit), Windows 7 (32-bit or 64- bit), Windows 8 (32-bit or 64-bit), Max OS X v10.6-10.8
Standard Memory
512MB
Memory Technology
DDR2 SDRAM
Connector Gender on Second End
Female
Connector Gender on First End
Male
Maximum Resolution Supported
2048 x 1152
Connector on Second End Details
1 x HDMI 1.3 Digital Audio/Video - Female
Connector on First End Details
1 x USB 3.0 Type A - Male
Package Contents
USB 3.0 (A) Male to HDMI 1.3 Female Adapter , 1 x 1ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.