Zoro Homepage

Addon Usb 3.0 (A) Male To Rj-45 Female Black Adapter

  • Mfr # USB302NIC

  • Zoro # G0638326


product price: $25.99
/ea

Key Features

Color
Black, Gray
Number of Ports
1
Compatible With
PC
For Use With
Network
Host Interface
USB 3.0 Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB302NIC
Zoro #
G0638326
UPC #
821455074985
Country of Origin
Unknown

Details

Item
Gigabit Ethernet Card
Color
Black, Gray
Number of Ports
1
Compatible With
PC
For Use With
Network
Host Interface
USB 3.0 Type A
Network Technology
10/100/1000Base-T
USB Standard
USB 3.0
Number of Network (RJ-45) Ports
1
Platform Supported
PC
Network (RJ-45)
Yes
Total Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.