Shop ADD-ON
See all product information
Create Account
AddOn USB 3.1 (C) Male to HDMI Female, VGA Female, USB 2.0 (A) Female Black Adapter - Black - 1
- Mfr # USBC2HDMIVGAUSBAUD-AO
- Zoro # G914875340
product price:Â
$
52.99
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Female, VGA - Female, HDMI Digital Audio/Video - Female
Color
Black
Connector Gender on First End
Male
Adapter Type
HDMI/USB/VGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBC2HDMIVGAUSBAUD-AO
- Zoro #
- G914875340
- UPC #
- 821456217756
- Country of Origin
- China
- Item
- AV/Data Transfer Adapter
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- USB 2.0 Type A - Female, VGA - Female, HDMI Digital Audio/Video - Female
- Color
- Black
- Connector Gender on First End
- Male
- Adapter Type
- HDMI/USB/VGA
- Connector Gender on Second End
- Female
- Connector on First End Details
- USB 3.1 Type C - Male
- Connector on Second End Details
- HDMI Digital Audio/Video - Female, USB 2.0 Type A - Female, VGA - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.