
Addon Usb To Usb Adapter Cable
Mfr # Q6264A-AO
Zoro # G0607429
product price: $1.89
/eaSold in multiples of 5 for $9.45
Key Features
Cable Length
5.97 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6264A-AO
Zoro #
G0607429
UPC #
821455277157
Country of Origin
Unknown
Dimensions
Cable Length
5.97 ft
Width
1 in
Height
8 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Cable Characteristic
Extension Cable
Device Supported
Hub, Scanner, Printer, PC
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.