
Addon Vga Female To Rj-45 Female Black Extender
Mfr # VGACAT5EXTENDER
Zoro # G3463596
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Color
Black
Connector Type
Wired
Application - Communication Cable
Monitor
Max. Resolution - Splitters
1920 x 1200
Compatible With
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGACAT5EXTENDER
Zoro #
G3463596
UPC #
821455072721
Country of Origin
Unknown
Dimensions
Transmitter Height
3"
Transmitter Depth
8"
Transmitter Width
6"
Details
Item
Video Extender Transmitter/Receiver
Color
Black
Connector Type
Wired
Application - Communication Cable
Monitor
Max. Resolution - Splitters
1920 x 1200
Compatible With
Twisted Pair
Maximum Operating Distance
250 ft
VGA Out
Yes
Number of Network (RJ-45) Ports
3
Network (RJ-45)
Yes
Number of Output Devices Supported
1
Number of VGA Inputs
1
Twisted Pair Cable Standard
Category 5e
Number of VGA Outputs
2
VGA In
Yes
Graphics Modes
WUXGA
Number of Input Devices Supported
1
Includes
1 x Transmitter, 1 x Receiver, Mounting Brackets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.