
Addon Violet, 4Ft Long Taa Compliant Cat6 Cable
Mfr # AOT-4FCAT6-VIO
Zoro # G0489311
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
Jacket Color
Violet
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOT-4FCAT6-VIO
Zoro #
G0489311
UPC #
821455154274
Country of Origin
Unknown
Dimensions
Length - Patch Cord
4 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Violet
Standards
TAA Compliant
Cable Type
Category 6
Shielding
No
Material
Copper, Polyvinyl Chloride (PVC)
Features
Stranded, Unshielded Twisted Pair (UTP), Booted
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Device Supported
Network Device
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.