
Addon Watchguard Wg8583 Compatible Taa Compliant 10Gbase-Sr Sfp+
Mfr # WG8583-AO
Zoro # G3471077
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Firebox M440 X520 Intel Ethernet Converged Network Adapter X520-QDA1MSA Complaint
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG8583-AO
Zoro #
G3471077
UPC #
821455229811
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Item
SFP+
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Firebox M440 X520 Intel Ethernet Converged Network Adapter X520-QDA1MSA Complaint
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-SR
Max. Data Transfer Rate
10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.