
Addon Zhone Sfp-Ge-Bx-1490-Slc Compatible Taa Compliant 1000Base-Bx
Mfr # SFP-GE-BX-1490-SLC-AO
Zoro # G0908036
product price:Â $83.15
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Compatibility
MSA CompliantMXK Uplink Card - MXK-UPLINK-2X10GE-8X1GEMXK Uplink Card - MXK-UPLINK-4X1GEMXK Uplink Card - MXK-UPLINK-4X1GE-CUMXK Uplink Card - MXK-UPLINK-8X1GE
Number of Ports
1
Max. Data Transfer Rate
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-GE-BX-1490-SLC-AO
Zoro #
G0908036
UPC #
821455081280
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Compatibility
MSA CompliantMXK Uplink Card - MXK-UPLINK-2X10GE-8X1GEMXK Uplink Card - MXK-UPLINK-4X1GEMXK Uplink Card - MXK-UPLINK-4X1GE-CUMXK Uplink Card - MXK-UPLINK-8X1GE
Number of Ports
1
Max. Data Transfer Rate
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Item
SFP
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.