ADDONFORTINET TO INTEL COMPATIBLE 25GBASE-AOC SFP28 ACTIVE OPTICAL CABLE (850NM,
- Mfr # ADD-S28FTS28IN-O4M
- Zoro # G823563871
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFP28 Network - Male
Mode
Multi Mode
For Use With
Network Device
Features
AOC Technology
Cable Length
13.12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-S28FTS28IN-O4M
- Zoro #
- G823563871
- UPC #
- 199278139786
- Country of Origin
- United States
Dimensions
- Cable Length
- 13.12 ft
Details
- End 1 Connection Type
- SFP28 Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
- For Use With
- Network Device
- Features
- AOC Technology
- End 2 Connection Type
- SFP28 Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.