ADDONJUNIPER NETWORKS TO INTEL XXVDACBL2M COMPATIBLE 25GBASE-CU SFP28 DIRECT ATT
- Mfr # ADD-S28JUS28IN-P2M
- Zoro # G322880295
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6.56 ft
End 1 Connection Type
SFP28 Network
End 2 Gender
Male
End 1 Gender
Male
End 2 Connection Type
SFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-S28JUS28IN-P2M
- Zoro #
- G322880295
- UPC #
- -
- Country of Origin
- United States
- End 1 Connection Type
- SFP28 Network
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Connection Type
- SFP28 Network
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.