ADTRAN 1442420G1 COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF

  • Mfr # SFP-10GBASE-LR-20-I-AT1-AO

  • Zoro # G510768657


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-LR-20-I-AT1-AO
Zoro #
G510768657
UPC #
195285599070
Country of Origin
Multiple

Details

Standards
TAA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
Item
SFP+ Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking
Features
Hot-pluggable
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.