ADTRAN 1700486F1 COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF

  • Mfr # SFP-10GBASE-LR-20-I-AT-AO

  • Zoro # G910768660


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Network Technology
Fiber Channel
Media Type Supported
Optical Fiber
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10GBASE-LR-20-I-AT-AO
Zoro #
G910768660
UPC #
195285599117
Country of Origin
Multiple

Details

Item
SFP+ Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Network Technology
Fiber Channel
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Features
Hot-swappable
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.