
ADTRAN COMP TAA 10G-OLT XFP SMF 20KM SC
Mfr # 178X1010GF30H-AO
Zoro # G310729773
product price: $1,245.99
/ea
Free Shipping & Returns
Key Features
Connector Type
SC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Features
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178X1010GF30H-AO
Zoro #
G310729773
UPC #
195285074492
Country of Origin
United States
Details
Item
XFP Module
Connector Type
SC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Features
Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Network Technology
10GBase-OLT
Interfaces/Ports Details
(1) SC 10GBase-OLT Network
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Network Standard
10GBase-OLT
Form Factor
Hot-swappable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.