
Aerohive Ah-Acc-Sfp-10G-Sr Comp Taa Sfp+
Mfr # AH-ACC-SFP-10G-SR-AO
Zoro # G3543877
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Connector Type
LC
Fiber Optic Cable Standard
850 nm
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH-ACC-SFP-10G-SR-AO
Zoro #
G3543877
UPC #
821455462911
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Connector Type
LC
Fiber Optic Cable Standard
850 nm
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Network Technology
10GBase-SR
Item
SFP+
Media Type Supported
Optical Fiber
Max. Distance Supported
984.25 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.