Aerohive Ah-Acc-Sfp-1G-Lx Comp Taa Sfp

  • Mfr # AH-ACC-SFP-1G-LX-AO

  • Zoro # G3538539


product price:  $62.35
/ea

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH-ACC-SFP-1G-LX-AO
Zoro #
G3538539
UPC #
821455462904
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
Max. Data Transfer Rate
1 Gbit/s
Fiber Optic Mode
Single-mode
Fiber Optic Cable Standard
1310 nm
Connector Type
LC
Item
SFP (mini-GBIC)
Number of Ports
1
Max. Distance Supported
32808.40 ft
Compatibility
MSA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.