Zoro Homepage
This item is Discontinued.
Add-On Alcatel 3Fe63264Aa-I Comp Taa Sfp+ Xcvr 3FE63264AA-I-AO

Alcatel 3Fe63264Aa-I Comp Taa Sfp+ Xcvr (Discontinued)

  • Mfr # 3FE63264AA-I-AO
  • Zoro # G1875453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FE63264AA-I-AO
Zoro #
G1875453
UPC #
821456436706
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Media Type Supported
Optical Fiber
Item
SFP+

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.