Zoro Homepage

Alcatel 3Fe66274Ae Comp Taa Sfp+ Lc Xcvr

  • Mfr # 3FE66274AE-AO

  • Zoro # G0079577


product price: $4,721.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
SFP+
Connector Type - Patch Cord
LC
Single Mode/Multi-Mode
Single Mode
Application
Data Networking, Optical Network
Network Technology
10GBase-DWDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FE66274AE-AO
Zoro #
G0079577
UPC #
821455879030
Country of Origin
Unknown

Details

Item - Data Cable
SFP+
Connector Type - Patch Cord
LC
Single Mode/Multi-Mode
Single Mode
Application
Data Networking, Optical Network
Network Technology
10GBase-DWDM
Number of Ports
1
Interfaces/Ports
LC 10GBase-DWDM Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.