Zoro Homepage

Alcatel 3He00867Ca Comp Taa Sfp Lc Xcvr

  • Mfr # 3HE00867CA-AO

  • Zoro # G3488279


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Network Technology
1000Base-EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HE00867CA-AO
Zoro #
G3488279
UPC #
821455598856
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Item
SFP (mini-GBIC)
Network Technology
1000Base-EX
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.