
Allen 1783-Sfp1Glx Comp Taa Sfp Lc Xcvr
Mfr # 1783-SFP1GLX-AO
Zoro # G0912321
product price: $51.59
/eaKey Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Max. Data Transfer Rate
1
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1783-SFP1GLX-AO
Zoro #
G0912321
UPC #
821455466513
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Max. Data Transfer Rate
1
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.