Shop ADD-ON
See all product information
Create Account
ARISTA CAB-D-2Q-400G-3M COMP DAC 3M
- Mfr # CAB-D-2Q-400G-3M-AO
- Zoro # G122880556
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP-DD Network
End 2 Gender
Male
End 2 Connection Type
QSFP56 Network
End 1 Gender
Male
Cable Length
9.80 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-D-2Q-400G-3M-AO
- Zoro #
- G122880556
- UPC #
- -
- Country of Origin
- Multiple
- End 1 Connection Type
- QSFP-DD Network
- End 2 Gender
- Male
- End 2 Connection Type
- QSFP56 Network
- End 1 Gender
- Male
- Item
- Network Cable
Dimensions
- Cable Length
- 9.80 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.