
ARISTA CAB-Q-S-AOC-2M COMP AOC 2M 40G
Mfr # CAB-Q-S-AOC-2M-AO
Zoro # G310726192
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Type
Fiber Optic
Data Transfer Rate
40-Gbit/s
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-Q-S-AOC-2M-AO
Zoro #
G310726192
UPC #
821456731245
Country of Origin
Multiple
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Cable Type
Fiber Optic
Data Transfer Rate
40-Gbit/s
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Connector on Second End Details
4 x SFP+ Network
Connector on First End Details
1 x QSFP+ Network
Features
AOC Technology
Connector Type on Second End
SFP+ Network
Connector Type on First End
QSFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.