Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARISTA NETWORKS AND JUNIPER NETWORKS 1000BASE-T SFP TRANSCEIVER COPPER, 1

  • Mfr # ADD-NSK-STXL-ARJ

  • Zoro # G210768407


product price: $70.99
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-NSK-STXL-ARJ
Zoro #
G210768407
UPC #
-
Country of Origin
Multiple

Details

Item
SFP Module
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.