ARISTA NETWORKS AOC-Q-Q-40G-50M TO MELLANOX MC2210310-050 COMPATIBLE TAA C
- Mfr # ADD-QARQMX-AOC50M
- Zoro # G610728377
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Cable Length
164.04 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-QARQMX-AOC50M
- Zoro #
- G610728377
- UPC #
- 195285688927
- Country of Origin
- Multiple
- Item
- Network Cable
- Standards
- TAA Compliant
- Device Supported
- Network Device
- Fiber Optic Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Connector on Second End Details
- 1 x QSFP+ Network - Male
- Connector on First End Details
- 1 x QSFP+ Network - Male
- Data Transfer Rate
- 40-Gbit/s
- Features
- AOC Technology
- Connector Type on First End
- QSFP+ Network - Male
- Connector Type on Second End
- QSFP+ Network - Male
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
Dimensions
- Cable Length
- 164.04 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.