
ARISTA NETWORKS CAB-Q-4S-100G-2-5M COMPATIBLE TAA COMPLIANT 100GBASE-CU QS
Mfr # CAB-Q-4S-100G-2-5M-AO
Zoro # G010725662
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Type
Twinaxial
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
4 x SFP28 Network - Male
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAB-Q-4S-100G-2-5M-AO
Zoro #
G010725662
UPC #
195285129833
Country of Origin
United States
Dimensions
Cable Length
8.20 ft
Details
Item
Network Cable
Standards
TAA Compliant
Cable Type
Twinaxial
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
4 x SFP28 Network - Male
Features
Passive
Device Supported
Network Device
Connector on First End Details
1 x QSFP28 Network - Male
Material
Copper
Connector Type on Second End
SFP28 Network - Male
Connector Type on First End
QSFP28 Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.