ARISTA NETWORKS CAB-Q-Q-2M TO MELLANOX MC2206130-001 COMPATIBLE TAA COMPLI

  • Mfr # ADD-QARQMX-PDAC2M

  • Zoro # G410729185


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Cable Length
6.56 ft
Material
Copper
Cable Type
Twinaxial
Connector on First End Details
1 x QSFP+ Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-QARQMX-PDAC2M
Zoro #
G410729185
UPC #
195285429117
Country of Origin
Multiple

Dimensions

Cable Length
6.56 ft

Details

Item
Network Cable
Standards
TAA Compliant
Material
Copper
Cable Type
Twinaxial
Connector on First End Details
1 x QSFP+ Network - Male
Device Supported
Network Device
Features
Passive
Connector on Second End Details
1 x QSFP+ Network - Male
Data Transfer Rate
40-Gbit/s
Connector Gender on Second End
Male
Connector Type on First End
QSFP+ Network - Male
Connector Gender on First End
Male
Connector Type on Second End
QSFP+ Network - Male

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.