ARISTA NETWORKS CAB-S-S-25G-1-5M COMPATIBLE TAA COMPLIANT 25GBASE-CU SFP28
- Mfr # CAB-S-S-25G-1-5M-AO
- Zoro # G110729003
product price:Â
$
81.85
/ea
Key Features
For Use With
Network Device
End 1 Connection Type
SFF-8402 SFP28 Network
Features
Hot Pluggable
Cable Length
4.92 ft
End 2 Connection Type
SFF-8402 SFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-S-S-25G-1-5M-AO
- Zoro #
- G110729003
- UPC #
- 195285021083
- Country of Origin
- Multiple
- For Use With
- Network Device
- End 1 Connection Type
- SFF-8402 SFP28 Network
- Features
- Hot Pluggable
- End 2 Connection Type
- SFF-8402 SFP28 Network
- Jacket Material
- Copper
- Item
- Network Cable
Dimensions
- Cable Length
- 4.92 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.