
ARISTA NETWORKS COMPATIBLE TAA 400GBASE-ZR COHERENT OSFP TRANSCEIVER SMF, (Discontinued)
- Mfr # OSFP-400GB-DCO-ZR-AR-AO
- Zoro # G810765011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSFP-400GB-DCO-ZR-AR-AO
Zoro #
G810765011
UPC #
195285713650
Country of Origin
Multiple
Details
Number of Ports
1
Fiber Optic Mode
Single-mode
Connector Type
LC
Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Standards
TAA Compliant
Item
OSFP Module
Ethernet Technology
400 Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Data Networking
Network Technology
400GBase-ZR
Interfaces/Ports Details
(1) LC 400GBase-ZR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.