Shop ADD-ON
See all product information
Create Account
ARISTA NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-SR BX QSFP28 TRANSCEIVER
- Mfr # QSFP-100GBASE-SR-BD-AR-AO
- Zoro # G610768410
product price:Â
$
1,111.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 100GBase-SR Bidi Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Application
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100GBASE-SR-BD-AR-AO
- Zoro #
- G610768410
- UPC #
- 195285508102
- Country of Origin
- Multiple
- Fiber Optic Mode
- Multi-mode
- Interfaces/Ports Details
- (1) LC 100GBase-SR Bidi Network
- Standards
- TAA Compliant
- Media Type Supported
- Optical Fiber
- Application
- Optical Network
- Features
- Hot-swappable
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Number of Ports
- 1
- Ethernet Technology
- 100 Gigabit Ethernet
- Network Technology
- 100GBase-SR BiDi
- Item
- QSFP28 Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.