ARISTA NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANSCEIVER

  • Mfr # QSFP-100G-SR4-AO

  • Zoro # G210768483


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-SR4-AO
Zoro #
G210768483
UPC #
195285247001
Country of Origin
Multiple

Details

Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Standards
TAA Compliant
Item
QSFP28 Module
Media Type Supported
Optical Fiber
Network Technology
100GBase-SR4
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.