
ARISTA NETWORKS COMPATIBLE TAA COMPLIANT 400GBASE-FR4 OSFP TRANSCEIVER SM
Mfr # OSFP-400G-FR4-AO
Zoro # G310768635
product price: $3,434.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
400GBase-FR4
Max. Data Transfer Rate
400 Gbit/s
Application
Optical Network
Features
Digital Optical Monitoring (DOM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSFP-400G-FR4-AO
Zoro #
G310768635
UPC #
195285709899
Country of Origin
Multiple
Details
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
400GBase-FR4
Max. Data Transfer Rate
400 Gbit/s
Application
Optical Network
Features
Digital Optical Monitoring (DOM)
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 400GBase-FR4 Network
Connector Type
LC
Standards
TAA Compliant
Item
OSFP Module
Compatibility
MSA Compliant
Max. Distance Supported
2 km
Number of Ports
1
Ethernet Technology
400 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.