Shop ADD-ON
See all product information
Create Account
ARISTA NETWORKS, JUNIPER NETWORKS, & PALO ALTO NETWORKS COMPATIBLE TAA COMPLIANT
- Mfr # SFP-28G-PDAC1M-ARJPA-AO
- Zoro # G616130747
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.30 ft
Connection 1 Gender
Male
Data Transfer Speed
25 Gbps
Connection 2 Gender
Male
Cable Type
SFP28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-28G-PDAC1M-ARJPA-AO
- Zoro #
- G616130747
- UPC #
- 195285451514
- Country of Origin
- Multiple
- Item
- Network Cable
- Connection 1 Gender
- Male
- Data Transfer Speed
- 25 Gbps
- Connection 2 Gender
- Male
- Cable Type
- SFP28
Dimensions
- Cable Length
- 3.30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.