Shop ADD-ON
See all product information
Create Account
Arista Networks QSFP-400G-LR4-AR Compatible TAA 400GBase-LR4 QSFP-DD Transceiver (SMF, 1310nm, 10km
- Mfr # QSFP-400G-LR4-AR-AO
- Zoro # G621709150
product price:Â
$
3,540.99
/ea
Free Shipping & Returns
Key Features
Height
0.4 in
Ethernet Technology
400 Gigabit Ethernet
Single Mode/Multi-Mode
Single-mode
Depth
4.9 in
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-400G-LR4-AR-AO
- Zoro #
- G621709150
- UPC #
- 195285015518
- Country of Origin
- Multiple
- Ethernet Technology
- 400 Gigabit Ethernet
- Single Mode/Multi-Mode
- Single-mode
- Number of Ports
- 1
- Max. Operating Temp.
- 158 Degere F
- Data Transfer Speed
- 400 Gbps
- Min. Operating Temp.
- 32 Degree F
Dimensions
- Height
- 0.4 in
- Depth
- 4.9 in
- Wavelength
- 1310 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.