ARISTA NETWORKS SFP-10G-ER COMPATIBLE TAA COMPLIANT 10GBASE-ER SFP+ TRANSC

  • Mfr # SFP-10G-ER-AR-AO

  • Zoro # G710768549


product price:  $1,550.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
Hot-swappable
Fiber Optic Mode
Single-mode
Application
Optical Network
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-ER-AR-AO
Zoro #
G710768549
UPC #
821455664605
Country of Origin
United States

Details

Standards
TAA Compliant
Features
Hot-swappable
Fiber Optic Mode
Single-mode
Application
Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Item
SFP+ Module
Network Technology
10GBase-ER
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Connector Type
LC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.