ARISTA NETWORKS SFP-25G-MR-XSR COMPATIBLE 25GBASE-SR SFP28 TRANSCEIVER MM

  • Mfr # SFP-25G-MR-XSR-AO

  • Zoro # G110768699


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
Features
Hot-swappable
Network Technology
25GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-25G-MR-XSR-AO
Zoro #
G110768699
UPC #
195285079466
Country of Origin
Multiple

Details

Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
Features
Hot-swappable
Network Technology
25GBase-SR
Application
Optical Network
Connector Type
LC
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Media Type Supported
Optical Fiber
Item
SFP28 Module
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.