Arista Qsfp-40G-Lr4 Comp Taa Qsfp+ Xcvr

  • Mfr # QSFP-40G-LR4-AR-AO

  • Zoro # G0914887


product price:  $1,714.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-40G-LR4-AR-AO
Zoro #
G0914887
UPC #
821455308417
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
Number of Ports
1
Type
QSFP+
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Fiber Optic Mode
Single-mode

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.