
Arista Sfp-25G-Sr Compat Sfp28 Taa Xcvr
Mfr # SFP-25G-SR-AR-AO
Zoro # G0931669
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Network Technology
25GBase-SR
Connector Type
LC
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-25G-SR-AR-AO
Zoro #
G0931669
UPC #
821455657843
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Item
SFP28
Network Technology
25GBase-SR
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Compatibility
Arista Networks Switches: 7060X Series DCS-7060SX2-48YC6, 7280R Series - 7280SR-48C6
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.