
ARISTA/JUNIPER COMP TAA 10G-LR SFP+ 10KM
Mfr # ADD-NSK-SPLR-ARJ
Zoro # G110726873
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Width
0.6 in
Depth
2.2"
Height
0.4 in
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-NSK-SPLR-ARJ
Zoro #
G110726873
UPC #
-
Country of Origin
Multiple
Dimensions
Width
0.6 in
Depth
2.2"
Height
0.4 in
Fiber Optic Cable Wavelength
1310 nm
Details
Item
SFP+
Connector Type
LC
Fiber Mode Supported
Single-mode
Minimum Operating Temperature
32°F (0°C)
Network Technology
10GBase-LR
Interfaces/Ports Details
LC 10GBase-LR Network
Maximum Data Transfer Rate
10-Gbit/s
Maximum Operating Temperature
158°F (70°C)
Maximum Distance Supported
10 km
Features
Digital Optical Monitoring (DOM)
Network Standard
10GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.